text.skipToContent text.skipToNavigation

Slotted screw insert type A DIN 7965 Brass M8X18


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Packed per 100
Full Box only

Specifications

Diameter M8
Length 18 mm
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Weight per piece (g) 10.4
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Commodity code

Dimensions

d-D M8
d2 16
L (mm) 18
n 2.5
P 1.25
Pilot hole ø 13-13.5

Standards

DIN 7965

Article numbers

Article number 47700.080.018
EAN 8717077259126
UBB 500649096046
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.