text.skipToContent text.skipToNavigation

Slotted screw insert type A DIN 7965 Brass M4X12


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Packed per 100
Full Box only

Specifications

Diameter M4
Length 12 mm
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Weight per piece (g) 1.62
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Commodity code

Dimensions

d-D M4
d2 8
L (mm) 12
n 1.2
P 0.7
Pilot hole ø 6

Standards

DIN 7965

Article numbers

Article number 47700.040.012
EAN 8717077259034
UBB 500649095139
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.