text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Slotted screw insert type A DIN 7965 Brass M3X8


Article number
Length
Show all lengths
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Weight per piece (g) 0.65
Packed per 100
Full Box only

Specifications

Length 8 mm
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Weight per piece (g) 0.65
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Commodity code

Dimensions

d-D M3
d2 6
L (mm) 8
n 1
P 0.5
Pilot hole ø 5

Standards

DIN 7965

Article numbers

Article number 47700.030.008
EAN 8717077258990
UBB 500649094710
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.