text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Grooved pin with round head ISO 8746 Brass 2X5MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Weight per piece (g) 0.2
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 2 mm
Length 5 mm
Brand Fabory
Material Brass
Weight per piece (g) 0.2
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
Commodity code

Dimensions

c ≈ 0.6
d1 2
d2 ≈ 2.15
D (mm) 2
dk (max.) 3.7
k (max.) 1.3
L (mm) 5
r ≈ 1.9
Tolerance +0/0.05

Standards

ISO 8746-A

Article numbers

Article number 47581.020.005
EAN 8717077328891
UBB 500651144361
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.