text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Grooved pin with round head ISO 8746 Brass 2X3MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Weight per piece (g) 0.15
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 2 mm
Length 3 mm
Brand Fabory
Material Brass
Weight per piece (g) 0.15
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
Commodity code

Dimensions

c ≈ 0.6
d1 2
d2 ≈ 2.15
D (mm) 2
dk (max.) 3.7
k (max.) 1.3
L (mm) 3
r ≈ 1.9
Tolerance +0/0.05

Standards

ISO 8746-A

Article numbers

Article number 47581.020.003
EAN 8717077328877
UBB 500651144106
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.