text.skipToContent text.skipToNavigation

Grooved pin with round head DIN 1476 Brass 3X8MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Round head
Material Brass
Weight per piece (g) 0.69
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 8 mm
Brand Fabory
Head shape Round head
Material Brass
Weight per piece (g) 0.69
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.
Commodity code

Dimensions

d1 3
d2 ≈ 3.2
d3 5.2
D (mm) 3
f ≈ 1
k 1.8
L (mm) 8
r ≈ 2.8
Tolerance +0/-0.075

Standards

DIN 1476

Article numbers

Article number 47580.030.008
EAN 8717077230590
UBB 500648898558
UNSPSC 31163215

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.