text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Grooved pin with round head DIN 1476 Brass 2X5MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Round head
Material Brass
Weight per piece (g) 0.2
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.
Packed per 200
Full Box only

Specifications

Diameter 2 mm
Length 5 mm
Brand Fabory
Head shape Round head
Material Brass
Weight per piece (g) 0.2
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.
Commodity code

Dimensions

d1 2
d2 ≈ 2.15
d3 3.5
D (mm) 2
f ≈ 0.5
k 1.2
L (mm) 5
r ≈ 1.9
Tolerance +0/-0.05

Standards

DIN 1476

Article numbers

Article number 47580.020.005
EAN 8717077230545
UBB 500648898061
UNSPSC 31163215

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.