text.skipToContent text.skipToNavigation

Knurled nut, low type DIN 467 Brass CU2/CU3 M8


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 36
Packed per 25
Full Box only

Specifications

Diameter M8
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 36
Commodity code

Dimensions

d-D M8
dk 30
ds 16
h 8
k 6
P 1.25

Standards

DIN 467

Article numbers

Article number 47510.080.001
EAN 8715492845382
UBB 950355209640
UNSPSC 31161729
NATO Stock Number 5310-12-132-7084

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.