text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Knurled thumb screw thin type DIN 653 Brass Cu3 M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Material technical Cu3
Thread Metric thread
Weight per piece (g) 47
Packed per 25
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Material Brass
Material technical Cu3
Thread Metric thread
Weight per piece (g) 47
Commodity code

Dimensions

d-D M8
dk 30
e 5
Full thread if L ≤ 20
k 6
L (mm) 25
P 1.25

Standards

DIN 653

Article numbers

Article number 47490.080.025
EAN 8715492845238
UBB 950351759911
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.