text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M24


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M24
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 233.928
Commodity code

Dimensions

d-D M24
dk (max.) 34
h 42
m (max.) 19
P 3
s 36
t (min.) 30.5

Standards

DIN 1587
NEN 1618

Article numbers

Article number 47340.240.001
EAN 8715492844125
UBB 950355204856
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.