text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M18


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M18
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 80.64
Commodity code

Dimensions

d-D M18
dk (max.) 26
h 32
m (max.) 15
P 2.5
s 27
t (min.) 24.58

Standards

DIN 1587
NEN 1618

Article numbers

Article number 47340.180.001
EAN 8717077095724
UBB 500645387001
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.