text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M16


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 48.87
Commodity code

Dimensions

d-D M16
dk (max.) 23
h 28
m (max.) 13
P 2
s 24
t (min.) 20.58

Standards

DIN 1587
NEN 1618

Article numbers

Article number 47340.160.001
EAN 8715492844088
UBB 950355204690
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.