text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M14


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M14
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 61.947
Commodity code

Dimensions

d-D M14
dk (max.) 21
h 25
m (max.) 11
P 2
s 22
t (min.) 17.65

Standards

DIN 1587
NEN 1618

Article numbers

Article number 47340.140.001
EAN 8715492844071
UBB 950355204518
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.