text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M12


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 30.648
Commodity code

Dimensions

d-D M12
dk (max.) 18
h 22
m (max.) 10
P 1.75
s 19
t (min.) 15.65

Standards

DIN 1587
NEN 1618

Article numbers

Article number 47340.120.001
EAN 8715492844064
UBB 950355204443
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.