text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M10


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M10
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 19.6
Commodity code

Dimensions

d-D M10
dk (max.) 16
h 18
m (max.) 8
P 1.5
s 17
t (min.) 12.65

Standards

NEN 1618
DIN 1587

Article numbers

Article number 47340.100.001
EAN 8715492844057
UBB 950355204369
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.