text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M8


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 8.75
Commodity code

Dimensions

d-D M8
dk (max.) 12.5
h 15
m (max.) 6.5
P 1.25
s 13
t (min.) 10.65

Standards

NEN 1618
DIN 1587

Article numbers

Article number 47340.080.001
EAN 8715492844040
UBB 950355204286
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.