text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M6


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M6
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.2
Commodity code

Dimensions

d-D M6
dk (max.) 9.5
h 12
m (max.) 5
P 1
s 10
t (min.) 7.71

Standards

DIN 1587
NEN 1618

Article numbers

Article number 47340.060.001
EAN 8715492844026
UBB 950355204104
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.