text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU3 M4


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M4
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.48
Commodity code

Dimensions

d-D M4
dk (max.) 6.5
h 8
m (max.) 3.2
P 0.7
s 7
t (min.) 5.26

Standards

NEN 1618
DIN 1587

Article numbers

Article number 47340.040.001
EAN 8715492844002
UBB 950355203940
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.