text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon cap nut, low type DIN 917 Brass CU2/CU3 M16


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 52.092
Commodity code

Dimensions

d-D M16
h 20
P 2
s 24
t (min.) 16.65

Standards

DIN 917

Article numbers

Article number 47300.160.001
EAN 8715492843906
UBB 950355203452
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.