text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon cap nut, low type DIN 917 Brass CU2/CU3 M12


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 27.616
Commodity code

Dimensions

d-D M12
h 16
P 1.75
s 18
t (min.) 13.15

Standards

DIN 917

Article numbers

Article number 47300.120.001
EAN 8715492843883
UBB 950355203296
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.