text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon cap nut, low type DIN 917 Brass CU2/CU3 M10


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M10
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 20.901
Commodity code

Dimensions

d-D M10
h 14
P 1.5
s 16
t (min.) 10.65

Standards

DIN 917

Article numbers

Article number 47300.100.001
EAN 8715492843876
UBB 950355203114
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.