text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon cap nut, low type DIN 917 Brass CU2/CU3 M5


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M5
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 2.3
Commodity code

Dimensions

d-D M5
h 7
P 0.8
s 8
t (min.) 4.96

Standards

DIN 917

Article numbers

Article number 47300.050.001
EAN 8715492843845
UBB 950355202876
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.