text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon cap nut, low type DIN 917 Brass CU2/CU3 M4


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M4
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.4
Commodity code

Dimensions

d-D M4
h 5.5
P 0.7
s 7
t (min.) 4.16

Standards

DIN 917

Article numbers

Article number 47300.040.001
EAN 8715492843838
UBB 950355202793
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.