text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Brass CU2/CU3 Nickel plated M8


This hex nut is crafted from brass (CU2/CU3) and manufactured to ISO 4032 standards. It features a nickel-plated finish with a high-gloss polish for a clean, refined look. The nut comes with metric threading.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 5.4
Commodity code

Dimensions

d-D M8
m (max.) 6.8
P 1.25
s 13

Description

This hex nut is crafted from brass (CU2/CU3) and manufactured to ISO 4032 standards. It features a nickel-plated finish with a high-gloss polish for a clean, refined look. The nut comes with metric threading.

Standards

ISO 4032

Article numbers

Article number 47055.080.001
EAN 8717077258839
UBB 500649093159
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.