text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut DIN 934 Brass CU2/CU3 Nickel plated M16


This hex nut is manufactured to DIN 934 standards and made from CU2/CU3 brass. It features a nickel-plated finish with a high-gloss polish for a clean, refined look. The nut comes with a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 25
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 31.05
Commodity code

Dimensions

d-D M16
m 13
P 2
s 24

Description

This hex nut is manufactured to DIN 934 standards and made from CU2/CU3 brass. It features a nickel-plated finish with a high-gloss polish for a clean, refined look. The nut comes with a metric thread.

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 47050.160.001
EAN 8715492843357
UBB 950355197191
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.