text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 936 Brass CU2/CU3 M16


This low-profile hex nut is made of brass (CU2/CU3) and manufactured to DIN 936 standards. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 20.1
Commodity code

Dimensions

d-D M16
m 8
P 2
s 24

Description

This low-profile hex nut is made of brass (CU2/CU3) and manufactured to DIN 936 standards. It features a metric thread.

Standards

DIN 936

Article numbers

Article number 47040.160.001
EAN 8717077230279
UBB 500648262128
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.