text.skipToContent text.skipToNavigation

Hexagon thin nut MF ISO 8675 Brass CU2/CU3 M10X1


This low-profile hex nut is made of brass (CU2/CU3) and manufactured to ISO 8675 standards. It features a metric fine thread (MF).

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M10
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric fine thread
Weight per piece (g) 6.1
Commodity code

Dimensions

d-D M10
m (max.) 5
P 1
s 16

Description

This low-profile hex nut is made of brass (CU2/CU3) and manufactured to ISO 8675 standards. It features a metric fine thread (MF).

Standards

ISO 8675

Article numbers

Article number 47037.100.100
EAN 8717077328808
UBB 500651143454
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.