text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon thin nut ISO 4035 Brass CU2/CU3 M6


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.5
Commodity code

Dimensions

d-D M6
m (max.) 3.2
P 1
s 10

Standards

ISO 4035

Article numbers

Article number 47035.060.001
EAN 8717077258617
UBB 500649090916
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.