text.skipToContent text.skipToNavigation

Hexagon thin nut ISO 4035 Brass CU2/CU3 M3


This low-profile hex nut is made from brass (CU2/CU3) and manufactured to ISO 4035 standards. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M3
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.2
Commodity code

Dimensions

d-D M3
m (max.) 1.8
P 0.5
s 5.5

Description

This low-profile hex nut is made from brass (CU2/CU3) and manufactured to ISO 4035 standards. It features a metric thread.

Standards

ISO 4035

Article numbers

Article number 47035.030.001
EAN 8717077258587
UBB 500649090676
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.