text.skipToContent text.skipToNavigation

Hexagon thin nut ISO 4035 Brass CU2/CU3 M2.5


This low-profile hex nut is made from brass (CU2/CU3) and manufactured to ISO 4035 standards. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M2.5
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.12
Commodity code

Dimensions

d-D M2.5
m (max.) 1.6
P 0.45
s 5

Description

This low-profile hex nut is made from brass (CU2/CU3) and manufactured to ISO 4035 standards. It features a metric thread.

Standards

ISO 4035

Article numbers

Article number 47035.025.001
EAN 8717077258570
UBB 500649090593
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.