text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon thin nut DIN 439-2 Brass CU2/CU3 M16


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 18.24
Commodity code

Dimensions

d-D M16
m 8
P 2
s 24

Standards

DIN 439-2
ISO 4035
ASME B18.2.4.5M
NEN 2334-B
NF E25-405-1

Article numbers

Article number 47030.160.001
EAN 8715492843104
UBB 950355365566
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.