text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon thin nut DIN 439-2 Brass CU2/CU3 M12


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 9.35
Commodity code

Dimensions

d-D M12
m 6
P 1.75
s 19

Standards

ISO 4035
ASME B18.2.4.5M
NF E25-405-1
NEN 2334-B
DIN 439-2

Article numbers

Article number 47030.120.001
EAN 8715492843081
UBB 950355365319
UNSPSC 31161727
NATO Stock Number 5310-12-175-8374

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.