text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439-2 Brass CU2/CU3 M8


This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 3.03
Commodity code

Dimensions

d-D M8
m 4
P 1.25
s 13

Description

This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Standards

ASME B18.2.4.5M
NEN 2334-B
ISO 4035
NF E25-405-1
DIN 439-2

Article numbers

Article number 47030.080.001
EAN 8715492843067
UBB 950355365152
UNSPSC 31161727
NATO Stock Number 5310-12-130-8658

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.