text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon thin nut DIN 439-2 Brass CU2/CU3 M4


This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.55
Commodity code

Dimensions

d-D M4
m 2.2
P 0.7
s 7

Description

This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Standards

NF E25-405-1
NEN 2334-B
ASME B18.2.4.5M
ISO 4035
DIN 439-2

Article numbers

Article number 47030.040.001
EAN 8715492843036
UBB 950355364817
UNSPSC 31161727
NATO Stock Number 5310-12-157-9257

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.