text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439-2 Brass CU2/CU3 M3


This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 250
Full Box only

Specifications

Diameter M3
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.261
Commodity code

Dimensions

d-D M3
m 1.8
P 0.5
s 5.5

Description

This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Standards

ASME B18.2.4.5M
NF E25-405-1
DIN 439-2
ISO 4035
NEN 2334-B

Article numbers

Article number 47030.030.001
EAN 8715492843012
UBB 950355364734
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.