text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439-2 Brass CU2/CU3 M2


This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 1,000
Full Box only

Specifications

Diameter M2
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.05
Commodity code

Dimensions

d-D M2
m 1.2
P 0.4
s 4

Description

This low-profile hex nut is manufactured to DIN 439-2 and ISO 4035 standards. Made from brass (CU2/CU3), it features a metric thread.

Standards

NEN 2334-B
ASME B18.2.4.5M
ISO 4035
DIN 439-2
NF E25-405-1

Article numbers

Article number 47030.020.001
EAN 8717077095700
UBB 500645386847
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.