text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Brass CU2/CU3 Plain M42


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Plain
Packed per 1

Specifications

Diameter M42
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 640
Commodity code

Dimensions

d-D M42
m (max.) 34
P 4.5
s 65

Standards

ISO 4032

Article numbers

Article number 47015.420.001
EAN 8717077258556
UBB 500649090346
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.