text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut ISO 4032 Brass CU2/CU3 Plain M16


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Plain
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 40
Commodity code

Dimensions

d-D M16
m (max.) 14.8
P 2
s 24

Standards

ISO 4032

Article numbers

Article number 47015.160.001
EAN 8717077258464
UBB 500649089454
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.