text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Brass CU2/CU3 Plain M1.4


This hex nut meets ISO 4032 standards and is made from brass (CU2/CU3). It features a metric thread. Bright steel refers to steel without any coating or surface treatment—it's a strong material, but on its own, it offers little protection against corrosion.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M1.4
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 0.07
Commodity code

Dimensions

d-D M1.4
m (max.) 1.2
P 0.3
s 3

Description

This hex nut meets ISO 4032 standards and is made from brass (CU2/CU3). It features a metric thread. Bright steel refers to steel without any coating or surface treatment—it's a strong material, but on its own, it offers little protection against corrosion.

Standards

ISO 4032

Article numbers

Article number 47015.014.001
EAN 8717077258303
UBB 500649087888
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.