text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Brass CU2/CU3 M42


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 1

Specifications

Diameter M42
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 640
Commodity code

Dimensions

d-D M42
m 34
P 4.5
s 65

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 47000.420.001
EAN 8717077046672
UBB 500644970302
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.