text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M36


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 5
Full Box only

Specifications

Diameter M36
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 350
Commodity code

Dimensions

d-D M36
m 29
P 4
s 55

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 47000.360.001
EAN 8717077046665
UBB 500644970229
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.