text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M33


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 5
Full Box only

Specifications

Diameter M33
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 250
Commodity code

Dimensions

d-D M33
m 26
P 3.5
s 50

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 47000.330.001
EAN 8717077046658
UBB 500644970146
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.