text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M12


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 50
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 16.25
Commodity code

Dimensions

d-D M12
m 10
P 1.75
s 19

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 47000.120.001
EAN 8715492842817
UBB 950355191723
UNSPSC 31161727
NATO Stock Number 5310-12-124-3860

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.