text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M10


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M10
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 10.972
Commodity code

Dimensions

d-D M10
m 8
P 1.5
s 17

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 47000.100.001
EAN 8715492842800
UBB 950355191640
UNSPSC 31161727
NATO Stock Number 5310-12-129-3344

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.