text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M7


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 250
Full Box only

Specifications

Diameter M7
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 3
Commodity code

Dimensions

d-D M7
m 5.5
P 1
s 11

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 47000.070.001
EAN 8715492842770
UBB 950355438835
UNSPSC 31161727
NATO Stock Number 5310-12-133-8764

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.