text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M5


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 250
Full Box only

Specifications

Diameter M5
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.08
Commodity code

Dimensions

d-D M5
m 4
P 0.8
s 8

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 47000.050.001
EAN 8715492842749
UBB 950355191319
UNSPSC 31161727
NATO Stock Number 5310-12-126-0611

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.