text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Brass CU2/CU3 M2.3


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M2.3
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.22
Commodity code

Dimensions

d-D M2.3
m 1.8
P 0.4
s 4.5

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 47000.023.001
EAN 8717077095670
UBB 500645386508
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.