text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Brass CU2/CU3 M2


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Packed per 250
Full Box only

Specifications

Diameter M2
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.153
Commodity code

Dimensions

d-D M2
m 1.6
P 0.4
s 4

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 47000.020.001
EAN 8715492842671
UBB 950355363660
UNSPSC 31161727
NATO Stock Number 5310-12-152-4906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.