text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M1.4


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M1.4
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.07
Commodity code

Dimensions

d-D M1.4
m 1.2
P 0.3
s 3

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 47000.014.001
EAN 8717077095649
UBB 500645386276
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.