text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 M1.2


This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Packed per 100
Full Box only

Specifications

Diameter M1.2
Brand Fabory
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.06
Commodity code

Dimensions

d-D M1.2
m 1
P 0.25
s 3

Description

This hex nut is made of brass (CU2/CU3) and is standardized to DIN 934. It features a metric thread.

Standards

DIN 934
NEN 1560
NF E25-401

Article numbers

Article number 47000.012.001
EAN 8717077095632
UBB 500645386193
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.